This product has been discontinued.

12W PAR30L LED Lamp, 30K
Item #: 230291
Cat #: 12PAR30L/END/3000/120V/DIMM/22D
UPC: 046677410155
Sign In or Register to view pricing and more.
Documents & Guides
12 W Dimmable LED PAR30L BulbDimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 700, CRI: 85, Color Temperature: 3000K, Beam Angle: 22°, Rated Average Life: 45,000 Hrs.
Overview
12 W Dimmable LED PAR30L BulbDimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 700, CRI: 85, Color Temperature: 3000K, Beam Angle: 22°, Rated Average Life: 45,000 Hrs.
Also known as: 046677410155, 12PAR30L/END/3000/120V/DIMM/22D
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Shape: | PAR30L (Sealed Beam Long) |
| Wattage: | 12 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 85 |
| Lumens: | 700 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 22° |
| Color Temperature: | 3000 (Warm White) |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Lumens: | 700 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Wattage: | 12 |
| Color Rendering Index (CRI): | 85 |
| Light Technology: | LED |
| Angle: | 22° |