(1) 1000W MH M47 MULTI-5 60HZ

Item #: 230358
Cat #: M1000ML5AC5M500K
UPC: 768386183471
Sign In or Register to view pricing and more.
Documents & Guides
Features:Lamp Wattage 1000W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:1060W, Voltage Rating:120, 208, 240, 277, 480V, Amperage Rating:2.3, 3.9, 4.4, 5.2, 8.8A, Frequency Rating:60HZ,Number Of Lamps:1,

Overview

Features:Lamp Wattage 1000W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:1060W, Voltage Rating:120, 208, 240, 277, 480V, Amperage Rating:2.3, 3.9, 4.4, 5.2, 8.8A, Frequency Rating:60HZ,Number Of Lamps:1,
Also known as: 768386183471, M1000ML5AC5M500K

Specifications

ANSI Code: M47
Wattage: 1000
Type: Core &amp, amp
Light Technology: HID
Volts AC Secondary: 120
Volts AC Primary: 480, 277, 120, 240
ANSI Code: M47
Type: Core &amp, amp
Volts AC Secondary: 120
Wattage: 1000
Light Technology: HID
Volts AC Primary: 480, 277, 120, 240

Customer Reviews

No reviews for this product
(0)