
Cord Connector, Strain Relief, Size: 1", Cord Range: 0.875 - 1.00"
Item #: 230373
Cat #: CG1001000
UPC: 018997310002
to view pricing and more.
Documents & Guides
Cord Connector, Strain Relief, Size: 1 Inch, Cord Range: 0.875 - 1.00 Inch, Liquidtight, Oil-Tight, Includes Sealing Ring, Material: Zinc Die Cast
Overview
Cord Connector, Strain Relief, Size: 1 Inch, Cord Range: 0.875 - 1.00 Inch, Liquidtight, Oil-Tight, Includes Sealing Ring, Material: Zinc Die Cast
Also known as: 018997310002, CG1001000, 1in SO cord connector
Specifications
| Diameter: | 1 in |
| Diameter Range: | 0.875 - 1.000 in |
| Diameter: | 1 in |
| Diameter Range: | 0.875 - 1.000 in |