Detectable Cable Tie, Intermediate, 14" Long, Nylon, Blue, 30lb Rating, 100/PK

Item #: 23039

Cat #: TY528M-NDT

UPC: 786210995359

to view pricing and more.
Documents & Guides
Detectable Cable Tie, Intermediate Cross Section, 14" Long, .190" Wide, Bright Blue Nylon 6.6 Compound, Stainless Steel Locking Device, 30lb Rating, 4" Max Bundle Diameter, 100/PK

Overview

Detectable Cable Tie, Intermediate Cross Section, 14" Long, .190" Wide, Bright Blue Nylon 6.6 Compound, Stainless Steel Locking Device, 30lb Rating, 4" Max Bundle Diameter, 100/PK

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210995359, TY528M-NDT

Specifications

Color: Blue
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Color: Blue
Weight Capacity: 50 lbs
Length: 14.200 in
Width: 0.190 in
Material: Nylon