4" Curved Jaw Locking Pliers

Item #: 2303920

Cat #: 48-22-3423

UPC: 045242482085

to view pricing and more.
Documents & Guides
4" Curved Jaw Locking Pliers, Torque Lock™ - Faster Setup and More Force For Locking Tools, Curved Jaw - Maximizes Pressure Points for Any Bolt, Nut, or General Purpose Applications

Overview

4" Curved Jaw Locking Pliers, Torque Lock™ - Faster Setup and More Force For Locking Tools, Curved Jaw - Maximizes Pressure Points for Any Bolt, Nut, or General Purpose Applications

The MILWAUKEE® 4" TORQUE LOCK™ Curved Jaw Locking Pliers provides faster tool setup and best in class locking force. The innovative thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3423 is perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty on all locking tools.

Also known as: 045242482085, 48-22-3423

Features & Benefits

  • Faster tool set up and more locking force than the competition
  • Curved jaw maximizes pressure points for range of applications
  • Rust protection increases tool life by reducing corrosion
  • Ergonomic handles with anti-pinch design
  • One-handed control release is efficient and easy
  • Forged alloy steel for maximum tool strength and durability
  • Hardened jaws provide better grip force on jobsite material
  • Limited Lifetime Warranty

Specifications

Size: 4 in
Type: Pump Pliers
Size: 4 in
Type: Pump Pliers