100W/LED/HID-HB/5K/100-277V

Item #: 2303989

Cat #: S33113

UPC: 045923331138

to view pricing and more.
Documents & Guides
60/80/100 Wattage Selectable; LED; Hi-Bay; Type B; Ballast Bypass; Mogul Extended; 5000K; 100V-277V; 250W-300W Metal Halide Replacement

Overview

60/80/100 Wattage Selectable; LED; Hi-Bay; Type B; Ballast Bypass; Mogul Extended; 5000K; 100V-277V; 250W-300W Metal Halide Replacement

Satco's new high bay/low bay offers improved performance on every level and are now power selectable to cover a wider range of applications. Replaces 175 to 600 Watt HID technologies using 60 to 150 Watts of efficient, superior LED light. The redesigned compact shape expands fixture compatibility options, and advanced heat dissipation design featuring convection cooling means a cooler running, longer lasting lamp. Commercial venues everywhere have been relying on these fixtures for years such as warehouses, gymnasiums, health clubs, factories and arenas - everywhere superior light output is critical and reducing maintenance is important.

Also known as: 045923331138, S33113

Features & Benefits

  • Wattage selectable
  • Replaces HID lamps
  • Reduced size with greater efficiency
  • Neck design fits most fixtures
  • Advanced internal thermal management

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100, 80, 60, Selectable
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Volts AC: 100-277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC: 100-277
Wattage: 100, 80, 60, Selectable
Dimmable: No
Base: Mogul Extended Screw (EX39)