13PAR38-FL-LED-830-D-ES

Item #: 2304658

Cat #: 80249

UPC: 807154802494

to view pricing and more.
Documents & Guides
13 Watt LED PAR38 Flood (40D) Dimming 80+ CRI 3000K White Housing (Essential Series)

Overview

13 Watt LED PAR38 Flood (40D) Dimming 80+ CRI 3000K White Housing (Essential Series)
Also known as: 807154802494, 80249

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 80+
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Wattage: 13
Shape: PAR38 (Sealed Beam)
Dimmable: Yes