IND PROX COMPLETE

Item #: 2304685

Cat #: E51PLS1

UPC: 782113363103

to view pricing and more.
Documents & Guides
Eaton E51 NEMA limit switch inductive proximity sensor, Modular Inductive Proximity Sensor Enclosure, Side Sensing, Sensor distance 13 mm, 600 mA max DC, Complementary PNP Open Collector, 600 mA, Screw Terminals, 10û30 Vdc input, Shielded

Overview

Eaton E51 NEMA limit switch inductive proximity sensor, Modular Inductive Proximity Sensor Enclosure, Side Sensing, Sensor distance 13 mm, 600 mA max DC, Complementary PNP Open Collector, 600 mA, Screw Terminals, 10û30 Vdc input, Shielded

Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113363103, E51PLS1

Specifications

IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4