Operator Interface, 15" Color, Touch Screen, Key Pad, 24VAC

Item #: 230568

Cat #: 2711P-B15C4A8

UPC: 612598876839

to view pricing and more.
Documents & Guides
Operator Interface, 15 Inch Color, Touch Screen, Key Pad, 24 Volt AC, with RS-232 Ports, Ethernet

Overview

Operator Interface, 15 Inch Color, Touch Screen, Key Pad, 24 Volt AC, with RS-232 Ports, Ethernet
Also known as: 612598876839, 2711P-B15C4A8

Specifications

Mounting: Panel
Size: 15 in
Volts AC: 24
Type: Operator Interface
Mounting: Panel
Volts AC: 24
Size: 15 in
Type: Operator Interface