Cable, Universal Motor Power, MP-Series, 1326AB-Series, 14 AWG, 15m

Item #: 23058

Cat #: 2090-XXNPMP-14S15

UPC: 820919009150

to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 14 AWG, 15 meter

Overview

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 14 AWG, 15 meter
Also known as: 820919009150, 2090-XXNPMP-14S15

Specifications

Type: Cable, Universal Motor Power
Volts AC: 230, 460
Length: 15 m
Gauge: 14 AWG
Type: Cable, Universal Motor Power
Length: 15 m
Volts AC: 230, 460
Gauge: 14 AWG