This product may not be available in all locations.
4
more

Breaker, 20/20A, 2P, 120V, 10 kAIC, HomeLine, Plug-On, Quad CB
Item #: 2306019
Cat #: HOMT2020220CP
UPC: 047569072222
to view pricing and more.
Documents & Guides
20/20 Amp, 2-Pole, HomeLine Plug-On Quad Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC
Overview
20/20 Amp, 2-Pole, HomeLine Plug-On Quad Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: 047569072222, HOMT2020220CP
Specifications
| Family / Style: | Homeline |
| Amps: | 20 |
| Volts AC: | 120/240 |
| Poles: | 4 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | Homeline |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Amps: | 20 |
| Poles: | 4 |
| Interrupt Rating AC: | 10 kA |