PAN FROV45SC4LYL FIBERRUNNER

Item #: 2306375

Cat #: FROV45SC4LYL

UPC: 613056769601

to view pricing and more.
Documents & Guides
No Documents Available
PDT FROV45SC4LYL SPLIT COVER,

Overview

PDT FROV45SC4LYL SPLIT COVER,
Also known as: 613056769601, FROV45SC4LYL

Specifications

Width: 4 in
Height: 4 in
Material: PVC
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Vertical Outside
Width: 4 in
Material: PVC
Color: Yellow
Type: 45° Vertical Outside
Height: 4 in
Angle: 45°
Family / Style: FiberRunner®