12V-5W T3-1/4 XENON LAMP

Item #: 23066

Cat #: TL901-CLR

UPC: 661209952240

to view pricing and more.
Documents & Guides
Xenon Wedge Base Lamp 5W

Overview

Xenon Wedge Base Lamp 5W
Also known as: 661209952240, TL901-CLR

Specifications

Volts AC: 12
Wattage: 5
Type: Track Lighting
Volts AC: 12
Type: Track Lighting
Wattage: 5