3" Trim, Adjustable, Square, White
Item #:
230723
Cat #:
3013WH
UPC:
623961978432
Sign In or Register to view pricing and more.
Documents & Guides
3" Trim, Adjustable 15 Degree, Square Gimbal Trim, White, For Use With H36TAT & H36RTAT Housings
Overview
3" Trim, Adjustable 15 Degree, Square Gimbal Trim, White, For Use With H36TAT & H36RTAT Housings
Also known as: 623961978432, 3013WH
Specifications
Type: | Adjustable, Trim |
Diameter: | 3 in |
Color: | White |
Angle: | 35°, 360° |
Type: | Adjustable, Trim |
Color: | White |
Diameter: | 3 in |
Angle: | 35°, 360° |
Customer Reviews
No reviews for this product
(0)