FASTBACK™ SS Folding Knife, 7.5"

Item #: 2307785

Cat #: 48-22-1520

UPC: 045242534470

Sign In or Register to view pricing and more.
Documents & Guides
FASTBACK™ Folding Knife, Stainless Steel Blade, Open Length: 7.5" Width: 1.24"

Overview

FASTBACK™ Folding Knife, Stainless Steel Blade, Open Length: 7.5" Width: 1.24"

The MILWAUKEE® FASTBACK™ Folding Knife features a press and flip mechanism for easy, one-handed opening. The folding knife’s stainless steel blade stays sharp. This folding pocket knife features a liner lock that secures the blade while allowing for easy closure when done. The folding knife features a drop point blade. This pocket knife has a durable belt clip that reduces pocket tearing for maximum jobsite efficiency and includes a tether-ready lanyard hole.

Also known as: 045242534470, 48-22-1520

Features & Benefits

  • Press and Flip Opening
  • Stainless Steel Blade Stays Sharp
  • Liner Lock Secures Blade
  • Drop Point Blade
  • Durable Wire Belt Clip Reduces Pocket Tearing
  • Tether Ready Lanyard Hole

Specifications

Color: Red
Type: Folding Knife
Color: Red
Type: Folding Knife