NEMA Full Voltage Non-Reversing Starter

Item #: 230779

Cat #: AN16KN0B

UPC: 782113622446

to view pricing and more.
NEMA Full Voltage Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size 3, 3-Pole, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil

Overview

NEMA Full Voltage Non-Reversing Starter, Freedom, 3-Phase Magnetic, Size 3, 3-Pole, Interchangeable Heater Overload Relay, 240 Vac/ 60 Hz - 220 Vac/ 50 Hz Coil
Also known as: 782113622446, AN16KN0B

Specifications

Family / Style: Freedom
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps Range: 208 - 240
Family / Style: Freedom
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Phase: 3
Amps Range: 208 - 240