HOF MCS22086R5 FLOOR-STAND MCS ENC

Item #: 2307874
Cat #: MCS22086R5
UPC: 783510496920
Sign In or Register to view pricing and more.
Documents & Guides
HOF MCS22086R5 FLOOR-STAND M

Overview

HOF MCS22086R5 FLOOR-STAND M
Also known as: 783510496920, MCS22086R5

Specifications

Material: Steel
Height: 86.610 in
Width: 31.500 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Material: Steel
Width: 31.500 in
Depth: 23.620 in
Height: 86.610 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)