WBT PERFORMANCE CABLE TRAY SUPPORT CENTER SUPPORT 12IN WHITE

Item #: 2308586

Cat #: WBTCTSPRT12WH

UPC: 784805033318

to view pricing and more.
Documents & Guides
WBT PERFORMANCE CABLE TRAY SUPPORT CENTER SUPPORT 12IN WHITE

Overview

WBT PERFORMANCE CABLE TRAY SUPPORT CENTER SUPPORT 12IN WHITE

The nVent CADDY WBT Performance Tray Center Support is a simple and efficient way to support wire basket trays from a single threaded rod. The offset center tube helps ensure the tray is centered and secured, enhancing both structural integrity and improving project efficiency. Designed for light-duty cable support projects, installation is easy—simply hold the Center Support parallel to the tray, then turn perpendicular until you hear the Center Support lock into place.

Also known as: 784805033318, WBTCTSPRT12WH

Specifications

Color: White
Material: Steel
Width: 1.630 in
Finish: Electrogalvanized
Length: 11.503 in
Height: 7.620 in
Weight: 0.556 lb
Color: White
Width: 1.630 in
Length: 11.503 in
Weight: 0.556 lb
Material: Steel
Finish: Electrogalvanized
Height: 7.620 in