This product has been discontinued.

15W PAR30L LED Lamp, 27K
Item #: 230865
Cat #: LED15PAR30LN/DIM/827/NFL25
UPC: 046135786556
to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 15 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 700, CRI: 87, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78655
Overview
LED Lamp, Dimmable, 15 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 700, CRI: 87, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78655
Also known as: 046135786556, LED15PAR30LN/DIM/827/NFL25
Specifications
| Color Rendering Index (CRI): | 87 |
| Base: | Medium Screw (E26) |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Wattage: | 15 |
| Lumens: | 700 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Color Rendering Index (CRI): | 87 |
| Shape: | PAR30L (Sealed Beam Long) |
| Wattage: | 15 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Lumens: | 700 |
| Light Technology: | LED |
| Angle: | 25° |