This product has been discontinued.

10W PAR30 LED Lamp, 30K
Item #: 230869
Cat #: LED10PAR30/DIM/SG/830/WSP15
UPC: 046135786655
to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 3000K, Beam Angle: Wide Spot 15 Degree, Standard Case Qty: 6 Sylvania Part # 78665
Overview
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 3000K, Beam Angle: Wide Spot 15 Degree, Standard Case Qty: 6 Sylvania Part # 78665
Also known as: 046135786655, LED10PAR30/DIM/SG/830/WSP15
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 10 |
| Base: | Medium Screw (E26) |
| Lumens: | 550 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Shape: | PAR30 (Sealed Beam) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 15° |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Shape: | PAR30 (Sealed Beam) |
| Dimmable: | Yes |
| Wattage: | 10 |
| Lumens: | 550 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Angle: | 15° |