Incandescent Bulb, A15, 15W, 120V, Frosted

Item #: 23087
Cat #: 15A15-120V
UPC: 046135100376
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 15 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 100, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 6, Standard Case Qty: 120 Sylvania Part # 10037

Overview

Incandescent Bulb, 15 Watt, 120 Volt, Bulb: A15 (Arbitrary), Base: Medium Screw (E26), Lumens: 100, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 6, Standard Case Qty: 120 Sylvania Part # 10037
Also known as: 046135100376, 15A15-120V

Specifications

Base: Medium Screw (E26)
Lumens: 100
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Shape: A15 (Arbitrary)
Lumens: 100
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)