10W PAR30 LED Lamp, 30K

Item #: 230871

Cat #: LED10PAR30/DIM/830/SG/NFL25

UPC: 046135786662

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 89, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78666

Overview

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 89, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78666
Also known as: 046135786662, LED10PAR30/DIM/830/SG/NFL25

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Lumens: 550
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 89
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 89
Dimmable: Yes
Wattage: 10
Lumens: 550
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 25°