DELTEC TYD-5135M CABLE TIE WITH DOUBLE-LOCKING HEAD

Item #: 23088

Cat #: TYD5135M

UPC: 786210713427

to view pricing and more.
Documents & Guides
DELTEC TYD-5135M CABLE TIE WI TH DOUBLE-LOCKING HEAD

Overview

DELTEC TYD-5135M CABLE TIE WI TH DOUBLE-LOCKING HEAD
Also known as: 786210713427, TYD5135M

Specifications

Width: 0.500 in
Diameter: 3.500 in
Color: Black
Material: Stainless Steel
Weight Capacity: 240 lbs
Length: 13.500 in
Width: 0.500 in
Color: Black
Weight Capacity: 240 lbs
Diameter: 3.500 in
Material: Stainless Steel
Length: 13.500 in