REXEL logo

Mechanical Timer, 7 Day, w/ Reserve Power, 4PST, NEMA 1, 40A, 120V *** Discontinued ***

Item #: 2309
Cat #: W400AL
UPC: 786261390073
Sign In or Register to view pricing and more.
Mechanical Timer, 7 Day, w/ Reserve Power, 4PST, NEMA 1, 40 Amp, 120 Volt *** Discontinued ***

Product Overview

Mechanical Timer, 7 Day, w/ Reserve Power, 4PST, NEMA 1, 40 Amp, 120 Volt *** Discontinued ***
Also known as: 786261390073, W400AL

Documents

Specifications

Type: Mechanical, 4PST
Volts AC: 120
IP/NEMA Rating: 1
Amps: 40
Range: 7 day
Type: Mechanical, 4PST
IP/NEMA Rating: 1
Range: 7 day
Volts AC: 120
Amps: 40

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)