3-1/2" PVC Split Duct Conduit, 10' Length, Schedule 40, Gray
Item #:
230920
Cat #:
49014SD-010
UPC:
670648036503
Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch PVC Split Duct Conduit, 10 Foot Length, Schedule 40, Gray
Overview
3-1/2 Inch PVC Split Duct Conduit, 10 Foot Length, Schedule 40, Gray
Also known as: 670648036503, 49014SD-010
Specifications
Type: | Schedule 40 |
Color: | Gray |
Diameter: | 3 1/2 in |
Material: | PVC |
Length: | 10 ft |
Type: | Schedule 40 |
Diameter: | 3 1/2 in |
Length: | 10 ft |
Color: | Gray |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)