Cable, Universal Motor Power, MP-Series, 1326AB-Series, 14 AWG, 9m

Item #: 23101

Cat #: 2090-XXNPMP-14S09

UPC: 820919009136

to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 14 AWG, 9 meter

Overview

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 14 AWG, 9 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-XXNPMP-14S09 is a 2090 cable from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 820919009136, 2090-XXNPMP-14S09

Specifications

Length: 9 m
Type: Cable, Universal Motor Power
Volts AC: 230, 460
Gauge: 14 AWG
Length: 9 m
Volts AC: 230, 460
Type: Cable, Universal Motor Power
Gauge: 14 AWG