Screw Anchor, 80"

Item #: 2310798

Cat #: GRSCREW-80

UPC:

to view pricing and more.
Documents & Guides
Ground Screw, 80", with Set Screws. Old Part # K10423-080

Overview

Ground Screw, 80", with Set Screws. Old Part # K10423-080
Also known as: GRSCREW-80

Specifications

Length: 80 in
Material: Carbon Steel
Length: 80 in
Material: Carbon Steel