Magnetic Core & Coil Ballast, Metal Halide, 1500W, 480V *** Discontinued ***

Item #: 231083
Cat #: M1500/480-KIT
UPC: 046135470950
Sign In or Register to view pricing and more.
Documents & Guides
Ballast, Metal Halide, Magnetic, Core & Coil, Lamp Wattage: 1500, 480 Volt, Lamp Type: M1500, ANSI Code: M48, Note: Multi-Tap *Sylvania Part # 47095* *** Discontinued ***

Overview

Ballast, Metal Halide, Magnetic, Core & Coil, Lamp Wattage: 1500, 480 Volt, Lamp Type: M1500, ANSI Code: M48, Note: Multi-Tap *Sylvania Part # 47095* *** Discontinued ***
Also known as: 046135470950, M1500/480-KIT

Specifications

Volts AC: 480
Wattage: 1500
ANSI Code: M48
Type: Probe Start
Light Technology: HID
Volts AC: 480
ANSI Code: M48
Light Technology: HID
Wattage: 1500
Type: Probe Start

Customer Reviews

No reviews for this product
(0)