12 AWG, THHN/THWN-2, Stranded Copper, White, 1250'

Item #: 2311391

Cat #: 112-3602CP

UPC: 048243794027

to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, White, 1250 ft. Coil Pack

Overview

12 AWG, THHN/THWN-2, Stranded Copper, White, 1250 ft. Coil Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243794027, 112-3602CP

Specifications

Gauge: 12 AWG
Material: Copper
Length: 1250 ft
Color: White
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Gauge: 12 AWG
Length: 1250 ft
Stranding: Stranded
Family / Style: CerroPack
Material: Copper
Color: White
Type: Wire Pack