12 AWG THHN/THWN-2 Stranded Copper, Green, 1250'

Item #: 2311392

Cat #: 112-3605CP

UPC: 048243794072

to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, Green, 1250 ft. Coil Pack

Overview

12 AWG THHN/THWN-2 Stranded Copper, Green, 1250 ft. Coil Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243794072, 112-3605CP

Specifications

Color: Green
Gauge: 12 AWG
Material: Copper
Length: 1250 ft
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Color: Green
Material: Copper
Stranding: Stranded
Family / Style: CerroPack
Gauge: 12 AWG
Length: 1250 ft
Type: Wire Pack