12 AWG, THHN/THWN-2, Stranded Copper, Brown, 1250'
Item #:
2311394
Cat #:
112-3608CP
UPC:
048243794126
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, Brown, 1250 ft. Coil Pack
Overview
12 AWG, THHN/THWN-2, Stranded Copper, Brown, 1250 ft. Coil Pack
Also known as: 048243794126, 112-3608CP
Specifications
Color: | Brown |
Gauge: | 12 |
Material: | Copper |
Length: | 1250 ft |
Stranding: | Stranded |
Type: | Wire Pack |
Family / Style: | CerroPack |
Color: | Brown |
Material: | Copper |
Stranding: | Stranded |
Family / Style: | CerroPack |
Gauge: | 12 |
Length: | 1250 ft |
Type: | Wire Pack |
Customer Reviews
No reviews for this product
(0)