PLT/16W/V/LED/850/4P/DR

Item #: 2311449

Cat #: S21407

UPC: 045923224072

to view pricing and more.
16 Watt LED PL 4-Pin; 5000K; 1850 Lumens; G24q Base; 50000 Average rated hours; Vertical; Type A; Ballast dependent

Overview

16 Watt LED PL 4-Pin; 5000K; 1850 Lumens; G24q Base; 50000 Average rated hours; Vertical; Type A; Ballast dependent
Also known as: 045923224072, S21407

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1850
Wattage: 16
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Lumens: 1850
Light Technology: LED
Base: 4-Pin (G24q)
Color Rendering Index (CRI): 82
Wattage: 16
Dimmable: No
Standards: DLC Listed (Standard)