Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 2312503

Cat #: STP28X2.5MBU

UPC: 074983002665

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 2.5m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 2.5m.
Also known as: 074983002665, STP28X2.5MBU

Specifications

Color: Blue
Color: Blue