Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 2312505

Cat #: STP28X25MGR

UPC: 074983029013

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 25m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 25m.
Also known as: 074983029013, STP28X25MGR

Specifications

Color: Green
Length: 25 m
Color: Green
Length: 25 m