4WAY MTG BASE 2X2IN NAT NYL ADH

Item #: 23126

Cat #: TC368A

UPC: 786210712246

to view pricing and more.
Documents & Guides
Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 50.8mm (2.0 Inches), Width of 50.8mm (2.0 Inches), Height of 6.6mm (0.260 Inches), Self-Adhesive/Screw Mounting Method, #8 Screw, Mounting Hole Size of 4.3mm (0.169 Inches)

Overview

Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 50.8mm (2.0 Inches), Width of 50.8mm (2.0 Inches), Height of 6.6mm (0.260 Inches), Self-Adhesive/Screw Mounting Method, #8 Screw, Mounting Hole Size of 4.3mm (0.169 Inches)
Also known as: 786210712246, TC368A

Specifications

Color: Natural
Mounting: Adhesive
Color: Natural
Mounting: Adhesive