Open L-Foot, 4", Black

Item #: 2312696

Cat #: LFT-OPEN-4-B

UPC:

to view pricing and more.
Documents & Guides
L-Foot, Open, 4", Black. Old Part# : A20458-BK1

Overview

L-Foot, Open, 4", Black. Old Part# : A20458-BK1
Also known as: LFT-OPEN-4-B

Specifications

Size: 4 in
Color: Black
Size: 4 in
Color: Black