5"/6" LED Downlight, 27-50K, Matte White

Item #: 2314009
Cat #: RB56A-SWW5-MW-M6
UPC: 196182971471
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch / 6 Inch RetroBasics LED Downlight, 9 Watt, 120V, 90 CRI, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Adjustable Trim, Matte White

Overview

5 Inch / 6 Inch RetroBasics LED Downlight, 9 Watt, 120V, 90 CRI, 800 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Adjustable Trim, Matte White
RetroBasics 5/6" Adjustable LED trim kits provide the most economical solution for efficiently lighting a space using LED technology with virtually zero maintenance. This LED adjustable module is designed to work in both 5" and 6" housings and can be used for accent lighting and wall washing in any room. Use as an option to replace legacy incandescent technology in an already installed housing or pair with the quick connect LED housings for a low-cost LED downlight solution. The LED trim maintains at least 70% light output for 50,000 hours
Also known as: 196182971471, RB56A-SWW5-MW-M6

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Lumens: 800
Color: Matte White
Color Rendering Index (CRI): 90
Wattage: 9
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 800
Color Rendering Index (CRI): 90
Volts AC: 120
Color: Matte White
Wattage: 9

Customer Reviews

No reviews for this product
(0)