STR BLD PLUG 3W 20A 125V Y

Item #: 231412

Cat #: PS5364-Y

UPC: 785007237573

to view pricing and more.
Documents & Guides
20amp 125v, Straight Blade Plug, 2pole 3wire,Yellow

Overview

20amp 125v, Straight Blade Plug, 2pole 3wire,Yellow
Also known as: 785007237573, PS5364-Y

Specifications

Material: Nylon
Type: Straight Blade Plug
NEMA Configuration: 5-20P
Color: Yellow
Material: Nylon
NEMA Configuration: 5-20P
Type: Straight Blade Plug
Color: Yellow