
to view pricing and more.
Documents & Guides
No Documents Available
Lampholders, Incandescent, Number Of Lamps: 1, Voltage Rating: 250 Vac, Wattagerating: 250, Lamp Base Size: Standard, Material: Phenolic, Color Or Finish: Black, Electrical Termination: Screw, Mounting: 1/8 Ip Nipple, Switch Type: Turn Knob, Features: 2
Overview
Lampholders, Incandescent, Number Of Lamps: 1, Voltage Rating: 250 Vac, Wattagerating: 250, Lamp Base Size: Standard, Material: Phenolic, Color Or Finish: Black, Electrical Termination: Screw, Mounting: 1/8 Ip Nipple, Switch Type: Turn Knob, Features: 2
Also known as: 030721222078, 2220700
Specifications
No Specifications Available