150A RATING PLUG

Item #: 231443

Cat #: SRPG150B150

UPC: 783164213560

to view pricing and more.
Documents & Guides
GED SRPG150B150 150A RATING PLUG

Overview

GED SRPG150B150 150A RATING PLUG
Also known as: 783164213560, SRPG150B150

Specifications

Poles: 3
Amps: 150
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 150
Volts AC: 600