Breaker, Molded Case, 2P, 15A, 600VAC, 250VDC, 35kA, Load Terminals

Item #: 231507

Cat #: FD2015

UPC: 786679312209

to view pricing and more.
Breaker, Molded Case, Type FD, Cable In/Cable Out, 2-Pole, 15 Amp, 480 Volt AC, 250 Volt DC, 35 kAIC, Fixed Thermal-Magnetic Trip, Load End Terminals

Overview

Breaker, Molded Case, Type FD, Cable In/Cable Out, 2-Pole, 15 Amp, 480 Volt AC, 250 Volt DC, 35 kAIC, Fixed Thermal-Magnetic Trip, Load End Terminals
Also known as: 786679312209, FD2015

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 15
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 15