Lensed Troffer, 48", 4-Lamp, T8, 120/277V, 54W

Item #: 231514
Cat #: LHV4-454-M4RU-4EPU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2x4', 4-Lamp, 54W, 120/277V, T8, LHV Series, Aluminum Reflector.

Overview

Lensed Troffer, Dimensions: 2x4', 4-Lamp, 54W, 120/277V, T8, LHV Series, Aluminum Reflector.
Also known as: LHV4-454-M4RU-4EPU

Specifications

Mounting: Recessed
Wattage: 54, 51, 49
Length: 4 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft
Light Technology: Fluorescent
Wattage: 54, 51, 49
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)