Weatherproof Cover, 1 Gang, Blank, Universal Mount, Aluminum, Gray

Item #: 23152

Cat #: WCB1

UPC: 687855030095

to view pricing and more.
Documents & Guides
Weatherproof Cover, 1 Gang, Blank, Two Screw Universal Mount, Aluminum Die Cast, Gray, Gasket and Mounting Hardware Included

Overview

Weatherproof Cover, 1 Gang, Blank, Two Screw Universal Mount, Aluminum Die Cast, Gray, Gasket and Mounting Hardware Included

Appleton WCB1 Weatherproof Cover is a durable 1-gang blank cover designed to help protect electrical boxes in wet and outdoor locations. Featuring a universal mount design for versatile installation, this cover is made of rugged aluminum with a gray finish for long-lasting corrosion resistance and dependable weather protection. Ideal for sealing unused 1-gang openings in commercial, industrial, and residential applications.

Also known as: 687855030095, WCB1

Specifications

Color: Gray
Gangs: 1
Mounting: Universal
Width: 2.760 in
Material: Aluminum Die Cast
Height: 4.560 in
Color: Gray
Mounting: Universal
Material: Aluminum Die Cast
Gangs: 1
Width: 2.760 in
Height: 4.560 in