Grounding Bushing, 4", Threadless, Insulated, Malleable Iron

Item #: 231547

Cat #: GIB-400LS-25AC

UPC: 781381091565

to view pricing and more.
Documents & Guides
Grounding Bushing, 4 Inch, Threadless, Insulated, Aluminum Lay-In Lug 6 AWG to 250 MCM, Rated 150° Celsius, Body Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, 4 Inch, Threadless, Insulated, Aluminum Lay-In Lug 6 AWG to 250 MCM, Rated 150° Celsius, Body Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit
Also known as: 781381091565, GIB-400LS-25AC

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 4 in