GED SU201M-C7 MINIATURE CIRCUIT

Item #: 2315615

Cat #: SU201M-C7

UPC: 016779930820

to view pricing and more.
Documents & Guides
No Documents Available
ABB SU201MC7 MCB SU200M 1P C

Overview

ABB SU201MC7 MCB SU200M 1P C
Also known as: 016779930820, SU201M-C7

Specifications

Amps: 7
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Amps: 7
Volts AC: 277
Poles: 1
Interrupt Rating DC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA