FUSE-D2 20A T GL/GG 500VAC E27

Item #: 231570

Cat #: 20D27

UPC: 051712832335

to view pricing and more.
Documents & Guides
Eaton Bussmann series low voltage D fuse, 500V, 20A, 50 kAIC, Non Indicating, fuse, Class C gL/gG, Time delay, Blue, Ceramic body

Overview

Eaton Bussmann series low voltage D fuse, 500V, 20A, 50 kAIC, Non Indicating, fuse, Class C gL/gG, Time delay, Blue, Ceramic body

Eaton's Bussmann series low voltage D and D0 bottle fuses are specifically designed for the protection of general industrial applications such as power distribution and cable protection. Both D and D0 fuse types are available in three operating characteristics: time delay, fast acting and ultra rapid versions that can fit into screw cap fuse carriers for mounting on 1 or 3 pole DIN-Rail or panel mount.

Also known as: 051712832335, 20D27

Specifications

Color: Blue
Amps: 20
Type: Fuse Link
Color: Blue
Type: Fuse Link
Amps: 20