Servo Motor, Low Inertia, 460VAC, Size 6, Stack 152.4mm, 3000 RPM

Item #: 231584

Cat #: MPL-B660F-MJ74AA

UPC: 884951067837

to view pricing and more.
Documents & Guides
Servo Motor, Low-Inertia Brushless, 460 Volt AC, Frame Size 6, 215 mm, Stack Length 60, 152.4 mm, 3000 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motor, Low-Inertia Brushless, 460 Volt AC, Frame Size 6, 215 mm, Stack Length 60, 152.4 mm, 3000 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF)
Also known as: 884951067837, MPL-B660F-MJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Low Inertia
Length: 152.400 mm
Size: 215 mm
Volts AC: 460
RPM: 3000
Volts DC: 24
Length: 152.400 mm
Volts AC: 460
Type: Servo Motor, Low Inertia
Size: 215 mm
RPM: 3000