4' 12W T8 LED Lamp, 50K

Item #: 2316029

Cat #: L12WT8/48/ABSDG/850

UPC:

to view pricing and more.
Documents & Guides
12W 1800LM T8 4 Ft. Type A+B Single+Double End Glass 80CRI 5000K 120-277. Length is 48 Inches. (EiKO ordering code - 12934), (DLC Code - PLKM6BKSFXP0)

Overview

12W 1800LM T8 4 Ft. Type A+B Single+Double End Glass 80CRI 5000K 120-277. Length is 48 Inches. (EiKO ordering code - 12934), (DLC Code - PLKM6BKSFXP0)
Also known as: L12WT8/48/ABSDG/850

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 4 ft, 48 in
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Wattage: 12
Type: Hybrid (Type A+B)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Volts AC Range: 120 - 277