Mmc Fvnr 0.63-1a B-mmp B-cont 1no 24vdc

Item #: 2316141

Cat #: XTSC001BBTD

UPC: 782116602544

to view pricing and more.
Mmc Fvnr 0.63-1a B-mmp B-cont 1no 24vdc

Overview

Mmc Fvnr 0.63-1a B-mmp B-cont 1no 24vdc
Also known as: 782116602544, XTSC001BBTD

Specifications

Phase: 3
Volts DC Control: 24
Poles: 3
Amps: 1
Mounting: Surface
Volts AC: 600
Size: Frame B
Amps Range: 0.630 - 1
Phase: 3
Poles: 3
Mounting: Surface
Size: Frame B
Volts DC Control: 24
Amps: 1
Volts AC: 600
Amps Range: 0.630 - 1