4' 14W T8 LED Lamp, 35K

Item #: 2316556

Cat #: 477323

UPC: 046677477325

to view pricing and more.
LED Lamp, 14 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1700, Beam Angle: 240, CRI: 82, Color Temperature: 3500K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). P/N 47732-3, MDL# 92900184550, DLC ID: PN3X1615.

Overview

LED Lamp, 14 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1700, Beam Angle: 240, CRI: 82, Color Temperature: 3500K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt). P/N 47732-3, MDL# 92900184550, DLC ID: PN3X1615.
Also known as: 046677477325, 477323

Specifications

Color Rendering Index (CRI): 82
Lumens: 1700
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Angle: 240°
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Wattage: 14
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Lumens: 1700
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Angle: 240°